Shop Alternate Products
This Product is Discontinued
Elkay
Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Bisque Finish (Discontinued)
Mfr # ELGS3322RBQ0
Zoro # G8809129
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Quartz
- Mounting Type Drop-In
- Overall Length 33"
- No. of Bowls 1
- Overall Width 22"