Sleeve-Push Button Guide, Chrome Plated Brass

ELKAY| Zoro #: G1902302| Mfr #: 45663C

$35.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sleeve-Push Button Guide
For Use With: Various Elkay and Halsey Taylor Water Coolers
Fits Brand: Elkay & Halsey Taylor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902302 Mfr #: 45663C
Item: Sleeve-Push Button GuideFor Use With: Various Elkay and Halsey Taylor Water Coolers
Fits Brand: Elkay & Halsey TaylorFor Use With Grainger Item Number: 34J925, 34J926, 34J928, 34J929, 34J963, 34J964, 4XR84, 4XR85, 34J770, 34J771, 34J768
Material: Chrome Plated BrassSub-Category: Valves and Controls
For Use With Mfr. Model Number: EDFP214, EDFP217, ERPFM8, ERO, HRFCountry of Origin (subject to change): China

Description

Sleeve-Push Button Guide, For Use With Various Elkay and Halsey Taylor Water Coolers, For Use With Mfr. Model Number EDFP214, EDFP217, ERPFM8, ERO, HRF, For Use With Item Number 34J925, 34J926, 34J928, 34J929, 34J963, 34J964, 4XR84, G3223665, 34J770, 34J771, 34J768, Fits Brand Elkay & Halsey Taylor, Material Chrome Plated Brass, Includes -

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews