Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Mount/Freestanding, No ADA, 1 Level Water Cooler

  • Zoro #: G0047568
  • Mfr #: FD7003L1Z
$1,133.94
  • Manufacturers Warranty Length: 5 yr Limited Warranty
  • Dispenser Design: Free-Standing
  • Refrigerated / Non-Refrigerated: Refrigerated
See full product details
This item ships free.

Elkay #FD7003L1Z Specifications

  • Zoro #: G0047568
  • Mfr #: FD7003L1Z
Manufacturers Warranty Length: 5 yr Limited Warranty Dispenser Design: Free-Standing
Refrigerated / Non-Refrigerated: Refrigerated Sub-Category: Filters and Cartridges
Item: Water Cooler Number of Levels: 1
Indoor / Outdoor: Indoor ADA Compliant: No
Inlet: 3/8 in OD Tube Depth: 12"
Voltage: 115V/60Hz Cold Water Capacity: 3.0 gph
Height: 38" Full Load Amps: 3.5 A
Standards: ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 372 (lead free), NSF 61, UL 399 For Use With: Filtered EZH2O(R) Bottle Filling Station and Cooler Combos
Vandal Resistant: No Refrigerant: R-134a
Dispenser Operation: Top Push Button Drain Connection: 1 1/4 in
Color: Light Gray Granite Fits Brand: Elkay
Width: 12" Dispensing Temp.: Cold
Size: 1/4" Mounting Type: Floor Mount/Freestanding
Includes: Water Cooler Operation: Mechanical Top Bubbler Button
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Space-ette Cooler Model 3 GPH

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #FD7003L1Z