Elkay
24" W x 24" L x 13-1/4" H, Stainless Steel, Drainboard
Mfr # SSD24
Zoro # G9009441
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 13-1/4"
- Overall Length 24"
- Bowl Shape Square
- Bowl Depth 2"
Explore More Products
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid CTXBG118
- ELKAY 20" W x 96" L x 25.75" H, Wall Hung, 14 ga. 304 Stainless Steel EWMA9620C
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit EFRU281610TC
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel CHS1716LRS4
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit EFRU311610TC
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard E1C16X20-L-18X
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel ELVWO2219CS3
- ELKAY Elkay Crosstown 16 Gg SS 30.75'x18.5'x10' 50/50 2-Bowl Undermount Kit EFRU311810TC
- ELKAY 19-1/2" W x 31" L x 5-1/2" H, Drop-In, 18 ga. 304 Stainless Steel DRKAD3119550
- BK RESOURCES 19.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink BKS-3-1014-10-15T
- TERRAZZO-WARE 24 W x 24 L x 10 in H, Terrazzo, Mop Sink TRH-242410
- Elkay Utility Sinks