Shop Alternate Products
This Product is Discontinued
Elkay
Strdblt, SS, Floor Mnt, 3 Compt Scllry Sink, Floor Mount, 4 Hole, Buffed Satin Finish (Discontinued)
Mfr # SS8354OF4
Zoro # G9372470
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 57"
- Overall Width 27.5"
- No. of Bowls 3