Skip to Main Content
customer-service Help

Undermount Mount Sink, 0 Hole, Dusk Gray Finish

Elkay Undermount Mount Sink,  0 Hole,  Dusk Gray Finish ELGU250RGY0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$442.65
  • Item: Sink
  • Body Material: Quartz
  • Mounting Type: Undermount
See full product details
This item ships free.
Total: $442.65

Elkay #ELGU250RGY0 Specifications

  • Item: Sink
  • Body Material: Quartz
  • Mounting Type: Undermount
  • Overall Length: 33"
  • No. of Bowls: 2
  • Overall Width: 20.5"
  • Overall Height: 9.5"
  • Bowl Depth: 9.5" x 9.5"
  • Bowl Size: Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"
  • Drain Opening: 3.625
  • Finish: Dusk Gray
  • Number of Holes: 0
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Sink,33x20.5x9.5 In.,Undr,Dusk Gray

Restrictions and Compliance

Reviews of Elkay #ELGU250RGY0