KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upper Shroud, For Elkay Ezo & Lozo Series

ELKAY| Zoro #: G1686413| Mfr #: 56228C

$31.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Brand: Elkay
Includes: Access Panel
For Use With: Elkay EZ Series Water Coolers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686413 Mfr #: 56228C
Fits Brand: ElkayIncludes: Access Panel
For Use With: Elkay EZ Series Water CoolersFor Use With Grainger Item Number: 34J984, 34J985, 2KLF4, 2KLF5, 2KLF6, 2KLF7
Size: 16-7/8"LSub-Category: Cup Dispensers and Trim Adapters
Material: ABSItem: Upper Shroud
For Use With Mfr. Model Number: EZO, LOZO modelsCountry of Origin (subject to change): United States

Description

Upper Shroud, For Use With Elkay EZ Series Water Coolers, For Use With Mfr. Model Number EZO, LOZO models, For Use With Item Number 34J984, 34J985, 2KLF4, 2KLF5, 2KLF6, 10220, Fits Brand Elkay, Material ABS, Size 16-7/8 In.L, Includes Access Panel

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews