WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

UV Protective Bags, 12" W x 18" L, PK1000

ELKAY| Zoro #: G1528624| Mfr #: 5CYH6

$168.36 /pk

This item ships free. DetailsStandard ground shipping
Details:
Material:
Length: 18"
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1528624 Mfr #: 5CYH6
Material: Length: 18"
Thickness: 2 milColor: Amber
Width: 12"Item: UV Protective Bags
Country of Origin (subject to change): China

Product Description

UV Protective Bags, Length 18 In., Width 12 In., Thickness 2 mil, Color Amber, Polyethylene Material, Package Quantity 1000

Product Reviews