Elkay
Wall Mount, Yes ADA, Drinking Fountain
Mfr # LK4406BGE
Zoro # G6477033
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,972.99
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 316 stainless steel
- Color Beige
Explore More Products
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level 4420DBFRKBGE
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler EZSTL8SC
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler EZS8LF
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black LK4408BFBLK
- ELKAY Wall Mount, 1 Level Drinking Fountain EDF15R
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler VRCGRN8
- ELKAY Pedestal, Yes ADA, 1 Level Drinking Fountain LK4410BLU
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler EZO8S
- ELKAY Wall Mount, Yes ADA, Drinking Fountain LK4406WHT
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler LZS8LF
- H2O TO GO Bottle Filler, H 29.5 in, D 7.3 in BF16-BCD
- Elkay Drinking Fountains