Indoor Water Cooler, Wall Mount, Front and Side Pushbar Operation, 4.0 gph, ADA

ELKAY| Zoro #: G1291647| Mfr #: EZS4L

$506.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291647 Mfr #: EZS4L
Voltage: 115Water Temp.: 50 Degrees F
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psiRefrigerant: 134A (CFC Free)
Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water SystemStandards: ADA, Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399
Compliance: Accessibility, Lead, Water Qualtiy, Electrical, MechanicalIncludes: Strainer
Operation: Front and Side PushbarItem: Water Cooler
Color: Light Gray GraniteCompressor HP: 1/5
Full Load Amps: 2AADA Compliant: Yes
Mounting Type: WallHeight: 19-13/16"
Depth: 19"Indoor / Outdoor: Indoor
Inlet: 3/8" Tube O.D.Cold Water Capacity: 4.0 gph
Number of Levels: 1Width: 18-3/8"
Drain Connection: 1-1/4"Country of Origin (subject to change): United States

Product Description

Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Front and Side Pushbar, Number of Levels 1, Cold Water Capacity 4.0 gph, 1/5 Compressor HP, 2A Full Load Amps, Height 19-13/16 In., Width 18-3/8 In., Depth 19 In., Inlet 3/8 In. Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Includes Strainer

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.