SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Indoor Water Cooler, Wall Mount, Electronic Sensor, 8.0 gph

ELKAY| Zoro #: G2091844| Mfr #: LZOSTL8LC

$1022.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Compliance: Accessibility, Lead, Water Qualtiy, Electrical, MechanicalColor: Light Gray GraniteMounting Type: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091844 Mfr #: LZOSTL8LC
Compliance: Accessibility, Lead, Water Qualtiy, Electrical, MechanicalColor: Light Gray Granite
Mounting Type: WallIncludes: WaterSentry(R) 1500 Gal Filter, Visual Filter Monitor with LED Filter Status Indicators, Sensor Activated
Number of Levels: 2Compressor HP: 1/5
Indoor / Outdoor: IndoorRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Voltage: 115ADA Compliant: Yes
Operation: Electronic Sensor/Front and Side PushbarRefrigerant: 134A (CFC Free)
Drain Connection: 1-1/2"Height: 25-5/16"
Full Load Amps: 4AStandards: ADA, Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 42, NSF 53, NSF 61, UL 399
Cold Water Capacity: 8.0 gphItem: Water Cooler
Water Temp.: 50 Degrees FManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Width: 36-3/4"Inlet: 3/8" Tube O.D.
Depth: 19"Country of Origin (subject to change): United States

Description

Water Cooler, Water Cooler, Indoor, Refrigerated, Dispenser Design Wall, Number of Levels 2, Cold Water Capacity 8.0 gph, Electronic Sensor and Front Pushbar, ADA Compliant Yes, Vandal Resistant No, 1/5 Compressor HP, 4A Full Load Amps, Height 25-5/16 In., Width 36-3/4 In., Depth 19 In., Inlet 3/8 In. Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC Free), Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/2 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews