SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Water Cooler Filter, Length 12-1/2 In., Polypropylene

ELKAY| Zoro #: G1479222| Mfr #: EWF172

$67.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Water Cooler FilterSub-Category: Filters and CartridgesMaterial: Polypropylene, Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479222 Mfr #: EWF172
Item: Water Cooler FilterSub-Category: Filters and Cartridges
Material: Polypropylene, CarbonFits Brand: Elkay
Size: 12-1/2"LFor Use With: Most Water Coolers
Includes: Filter Mounting Bracket and ScrewsFor Use With Mfr. Model Number: EZ, LZ, EDFP214, EDFP217, EDFPB, EDFP19C, OVL-II, BFMLR, EFA, LFAE, EFHA, EHFSA, EMABF, LMABF, ESWA, EWA, LWAE, EWCA, HEW, FD, LFDE, HAC, HRF, HOF, SJ, SW, WM, SCWT, HTHB-HAC, HVR, VRC, HBW, WC models
Country of Origin (subject to change): United States

Description

Water Cooler Filter, Fits Brand Elkay, For Use With Most Water Coolers, For Use With Mfr. Model Number EZ, LZ, EDFP214, EDFP217, EDFPB, EDFP19C, OVL-II, BFMLR, EFA, LFAE, EFHA, EHFSA, EMABF, LMABF, ESWA, EWA, LWAE, EWCA, HEW, FD, LFDE, HAC, HRF, HOF, SJ, SW, WM, SCWT, HTHB-HAC, HVR, VRC, HBW, WC models, Material Polypropylene, Carbon, Size 12-1/2 In.L, Includes Filter Mounting Bracket and Screws

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews