Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Mount/Freestanding, No ADA, 1 Level Water Cooler

  • Zoro #: G0523573
  • Mfr #: EFA20LK1Y

$1,261.86

  • Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Inlet: 3/8" Tube O.D.
  • Item: Water Cooler
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Elkay #EFA20LK1Y Specifications

  • Zoro #: G0523573
  • Mfr #: EFA20LK1Y
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi Inlet: 3/8" Tube O.D.
Item: Water Cooler Drain Connection: 1-1/4"
Compliance: Lead, Water Qualtiy, Electrical, Mechanical Vandal Resistant: No
Depth: 14-1/2" Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Width: 18" Number of Levels: 1
Indoor / Outdoor: Indoor Voltage: 115V/60Hz
Includes: Strainer Dispenser Operation: Top Push Button
Full Load Amps: 7.2A Mounting Type: Floor Mount/Freestanding
Color: Light Gray Granite Water Temp.: 50 Degrees F
ADA Compliant: No Compressor HP: 1/3
Standards: Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399 Operation: Mechanical Top Bubbler Button
Height: 41-1/2" Cold Water Capacity: 20.0 gph
Refrigerated / Non-Refrigerated: Refrigerated Refrigerant: R-134a
Dispenser Design: Free-Standing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Space-Ette® water cooler offers a slim profile for installations with limited space.

 

  • Traditional floor mount design allows for free-standing or wall backed installations.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Provided with CSA backplate to meet Canadian regulations.
  • Rated for indoor use.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #EFA20LK1Y