KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Indoor Water Cooler, Free-Standing, Foot Pedal or Top Button Operation , 4.0 gph

ELKAY| Zoro #: G1761033| Mfr #: EFA4LP1Z

$835.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Indoor / Outdoor: Indoor
Compressor HP: 1/5
Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761033 Mfr #: EFA4LP1Z
Indoor / Outdoor: IndoorCompressor HP: 1/5
Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water SystemCompliance: Lead, Water Qualtiy, Electrical, Mechanical
Standards: Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399Inlet: 3/8" Tube O.D.
ADA Compliant: NoWater Temp.: 50 Degrees F
Item: Water CoolerVoltage: 115
Operation: Foot Pedal or Top ButtonCold Water Capacity: 4.0 gph
Refrigerant: 134A (CFC Free)Drain Connection: 1-1/4"
Includes: Strainer, Foot Pedal ActivationNumber of Levels: 1
Color: Light Gray GraniteRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Width: 18"Height: 41-1/2"
Full Load Amps: 2.5AMounting Type: Free-Standing
Depth: 14-1/2"Country of Origin (subject to change): United States

Description

Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal or Top Button, Number of Levels 1, Cold Water Capacity 4.0 gph, 1/5 Compressor HP, 2.5A Full Load Amps, Height 41-1/2 In., Width 18 In., Depth 14-1/2 In., Inlet 3/8 In. Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews