KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Indoor Water Cooler, Top Button Operation, Free-Standing, 8.0 gph, 115VAC

ELKAY| Zoro #: G0799845| Mfr #: EFA8L1110P

$856.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operation: Top Button
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
ADA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799845 Mfr #: EFA8L1110P
Operation: Top ButtonRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
ADA Compliant: NoIncludes: Strainer, Glass Filler, Foot Pedal Activation, Filter Required Not Included
Height: 41-1/2"Depth: 14-1/2"
Width: 18"Drain Connection: 1-1/4"
Voltage: 115Full Load Amps: 4A
Inlet: 3/8" Tube O.D.Number of Levels: 1
Standards: Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399Indoor / Outdoor: Indoor
Compressor HP: 1/5Water Temp.: 50 Degrees F
Compliance: Lead, Water Qualtiy, Electrical, MechanicalColor: Light Gray Granite
Cold Water Capacity: 8.0 gphRefrigerant: 134A (CFC Free)
Mounting Type: Free-StandingManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Country of Origin (subject to change): United States

Description

Water Cooler with Glass Filler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Top Button, Number of Levels 1, Cold Water Capacity 8.0 gph, 1/5 Compressor HP, 4A Full Load Amps, Height 41-1/2 In., Width 18 In., Depth 14-1/2 In., Inlet 3/8 In. Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews