Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Indoor Water Cooler, Free-Standing, Top Button Operation, 9.8 gph

ELKAY| Zoro #: G1430886| Mfr #: FD70010T1Z

$741.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Water Temp.: 50 Degrees F
Refrigerant: 134A (CFC Free)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430886 Mfr #: FD70010T1Z
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psiWater Temp.: 50 Degrees F
Refrigerant: 134A (CFC Free)Height: 38"
Color: SandalwoodADA Compliant: No
Voltage: 115Width: 12"
Compliance: Lead, Water Qualtiy, Electrical, MechanicalCold Water Capacity: 9.8 gph
Item: Water CoolerStandards: Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399
Number of Levels: 1Operation: Top Button
Indoor / Outdoor: IndoorInlet: 3/8" Tube O.D.
Drain Connection: 1-1/4"Depth: 12"
Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water SystemIncludes: Strainer
Compressor HP: 1/4Full Load Amps: 6.8A
Mounting Type: Free-StandingCountry of Origin (subject to change): United States

Description

Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Top Button, Number of Levels 1, Cold Water Capacity 9.8 gph, 1/4 Compressor HP, 6.8A Full Load Amps, Height 38 In., Width 12 In., Depth 12 In., Inlet 3/8 In. Tube O.D., Color Sandalwood, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Includes Strainer

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews