Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Mount, Yes ADA, 1 Level Water Cooler

  • Zoro #: G0047699
  • Mfr #: EHFSA8S1Z

$772.74

  • Full Load Amps: 4.8A
  • Drain Connection: 1-1/4"
  • Dispenser Operation: Front and Side Pushbar
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elkay #EHFSA8S1Z Specifications

  • Zoro #: G0047699
  • Mfr #: EHFSA8S1Z
Full Load Amps: 4.8A Drain Connection: 1-1/4"
Dispenser Operation: Front and Side Pushbar Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Includes: Strainer ADA Compliant: Yes
Number of Levels: 1 Manufacturers Warranty Length: 5 yr. on Refrigeration System, 1 yr. Electrical Components, Water System
Depth: 18-3/4" Color: Stainless Steel
Standards: ADA, Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399 Mounting Type: Wall Mount
Vandal Resistant: No Water Temp.: 50 Degrees F
Width: 18" Height: 23-7/8"
Voltage: 115V/60Hz Dispenser Design: Wall
Indoor / Outdoor: Indoor Compliance: Accessibility,Water Quality Including Lead, Electrical
Inlet: 3/8" Tube O.D. Refrigerated / Non-Refrigerated: Refrigerated
Refrigerant: R-134a Cold Water Capacity: 8.0 gph
Operation: Electronic Front And Side Bubbler Push Bar Item: Water Cooler
Compressor HP: 1/5 Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water bottle filling stations and even inline water dispensers are commonplace features of today's more sophisticated office place drinking fountains, which can provide, hot, cold or even sparkling water! Here are some important details for the Water Cooler : COLOR: Stainless Steel, MOUNTING TYPE: Wall, VOLTAGE: 115

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #EHFSA8S1Z