Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Mount, Yes ADA, 2 Level Water Cooler

  • Zoro #: G0047595
  • Mfr #: EZSTL8SC

$845.54

  • Refrigerant: R-134a
  • Mounting Type: Wall Mount
  • Water Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elkay #EZSTL8SC Specifications

  • Zoro #: G0047595
  • Mfr #: EZSTL8SC
Refrigerant: R-134a Mounting Type: Wall Mount
Water Temp.: 50 Degrees F Includes: Strainer
Vandal Resistant: No Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Inlet: 3/8" Tube O.D. Voltage: 115V/60Hz
Compressor HP: 1/5 Height: 25-5/16"
Compliance: Accessibility,Water Quality Including Lead, Electrical Manufacturers Warranty Length: 5 yr. on Refrigeration System, 1 yr. Electrical Components, Water System
Item: Water Cooler Width: 36-3/4"
Drain Connection: 1-1/2" Dispenser Operation: Front and Side Pushbar
Color: Stainless Steel Cold Water Capacity: 8.0 gph
ADA Compliant: Yes Standards: ADA, Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399
Dispenser Design: Wall Number of Levels: 2
Depth: 19" Operation: Electronic Front Bubbler Push Bar
Indoor / Outdoor: Indoor Refrigerated / Non-Refrigerated: Refrigerated
Full Load Amps: 5A Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Elkay EZ models are our most popular water cooler series. The space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

 

  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #EZSTL8SC