Indoor Water Cooler, Wall Mount, Push Bar Operation, 7.6 gph, ADA

ELKAY| Zoro #: G1309235| Mfr #: EHFSA8L1Z

$577.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light Gray GraniteWater Temp.: 50 Degrees FInlet: 3/8" Tube O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309235 Mfr #: EHFSA8L1Z
Color: Light Gray GraniteWater Temp.: 50 Degrees F
Inlet: 3/8" Tube O.D.Cold Water Capacity: 8.0 gph
Indoor / Outdoor: IndoorHeight: 23-7/8"
Mounting Type: WallVoltage: 115
Compliance: Accessibility, Lead, Water Qualtiy, Electrical, MechanicalADA Compliant: Yes
Standards: ADA, Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 61, UL 399Full Load Amps: 4A
Drain Connection: 1-1/4"Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Refrigerant: 134A (CFC Free)Width: 18"
Compressor HP: 1/5Operation: Front and Side Pushbar
Includes: StrainerManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Depth: 18-3/4"Item: Water Cooler
Number of Levels: 1Country of Origin (subject to change): United States

Description

Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Front and Side Pushbar, Number of Levels 1, Cold Water Capacity 8.0 gph, 1/5 Compressor HP, 4A Full Load Amps, Height 23-7/8 In., Width 18 In., Depth 18-3/4 In., Inlet 3/8 In. Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Includes Strainer

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews