Indoor Water Cooler, Electronic Sensor, Wall Mounting, 8.0 gph, 115VAC

ELKAY| Zoro #: G0601675| Mfr #: LZO8L

$587.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
ADA Compliant: Yes
Cold Water Capacity: 8.0 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601675 Mfr #: LZO8L
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psiADA Compliant: Yes
Cold Water Capacity: 8.0 gphManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Item: Water CoolerInlet: 3/8" Tube O.D.
Compressor HP: 1/5Number of Levels: 1
Height: 19-13/16"Compliance: Accessibility, Lead, Water Qualtiy, Electrical, Mechanical
Standards: ADA, Buy American Act, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 120, NSF 372 (lead free), NSF 42, NSF 53, NSF 61, UL 399Voltage: 115
Water Temp.: 50 Degrees FDrain Connection: 1-1/4"
Width: 18-3/8"Refrigerant: 134A (CFC Free)
Indoor / Outdoor: IndoorIncludes: WaterSentry(R) 1500 Gal Filter, Visual Filter Monitor with LED Filter Status Indicators, Sensor Activated
Full Load Amps: 4AMounting Type: Wall
Operation: Electronic SensorDepth: 19"
Color: Light Gray GraniteCountry of Origin (subject to change): United States

Description

Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of Levels 1, Cold Water Capacity 8.0 gph, 1/5 Compressor HP, 4A Full Load Amps, Height 19-13/16 In., Width 18-3/8 In., Depth 19 In., Inlet 3/8 In. Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews