Weldbilt SS 96" x 27-1/2" x 14" Floor Mnt Double Compartment 2-Hole Scullery Sink w/ L and R Drainboards

  • Mfr # WNSF8248LR2

  • Zoro # G9832961


product price:  $6,065.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Bowl Size
24 in x 24 in
Bowl Shape
Square
Bowl Depth
14 in
Number of Holes
2
No. of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNSF8248LR2
Zoro #
G9832961
UPC #
094902051390
Country of Origin
United States

Dimensions

Bowl Size
24 in x 24 in
Bowl Depth
14 in
Manufacturers Warranty Length
5 yr
Overall Height
44 in
Overall Width
27 1/2 in
Faucet Hole Dia.
1 1/2 in
Overall Length
96 in
Work Surface Height
36 in
Bowl Length
24 in
Drainboard Length
24 in
Bowl Width
24 in

Details

Bowl Shape
Square
Number of Holes
2
No. of Bowls
2
Finish
Buffed Satin
Color
Silver
Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Gauge
14 ga
Side Splash
no
Includes
Left and Right Drainboard, Stainless Steel Tubular Legs, Adjustable Bullet Feet
Mounting Type
Floor
Body Material
Stainless Steel
Drain Opening
3 1/2 in
Number of Stations
2
Back Splash
Yes
Compliance
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 2
Standards
ASME A112.19.3, CSA B45.4, NSF 2
ADA Compliant
Not ADA Compliant
Sink Type
Kitchen
Mounting Type - Sinks
Floor
Includes Work Table
No
Mounting Location - Faucet
Splash
Drainboard Location
Left Side/Right Side
Sink Material
Stainless Steel
Includes Drainboard
Yes
Series
Weldbilt
Number of Drainboards
2
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Includes Drain Pipe
Drain Pipe Not Included
Sink Base Type
Frame
Includes Back Splash
Back Splash Not Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Not Included
Includes Faucet
Faucet Not Included
Number of Bowls
2
Faucet Mounting Location
Splash
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
2

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.