Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lid, 11-3/4" x 13", SS

  • Zoro #: G0109311
  • Mfr #: X-tra basic 300 hinged lid

$570.20

  • Width: 11-3/4"
  • Ultrasonic Accessory Type: Lid
  • Item: Insulated Hinged Lid
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elma Ultrasonics #X-TRA BASIC 300 HINGED LID Specifications

  • Zoro #: G0109311
  • Mfr #: X-tra basic 300 hinged lid
Width: 11-3/4" Ultrasonic Accessory Type: Lid
Item: Insulated Hinged Lid For Use With: X-tra Basic 300
Length: 13" Material: Stainless Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insulated Hinged Lid, Ultrasonic Accessory Type Lid, Length 13 In., Width 11-3/4 In., For Use With X-tra Basic 300, Material Stainless Steel

Reviews of Elma Ultrasonics #X-TRA BASIC 300 HINGED LID