Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lid, 23-5/8" x 23-5/8", SS

  • Zoro #: G0109433
  • Mfr #: X-tra basic 1200 hinged lid

$802.88

  • For Use With: X-tra Basic 1200, X-tra Basic 1600
  • Material: Stainless Steel
  • Ultrasonic Accessory Type: Lid
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elma Ultrasonics #X-TRA BASIC 1200 HINGED LID Specifications

  • Zoro #: G0109433
  • Mfr #: X-tra basic 1200 hinged lid
For Use With: X-tra Basic 1200, X-tra Basic 1600 Material: Stainless Steel
Ultrasonic Accessory Type: Lid Item: Insulated Hinged Lid
Length: 23-5/8" Width: 23-5/8"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insulated Hinged Lid, Ultrasonic Accessory Type Lid, Length 23-5/8 In., Width 23-5/8 In., For Use With X-tra Basic 1200, X-tra Basic 1600, Material Stainless Steel

Reviews of Elma Ultrasonics #X-TRA BASIC 1200 HINGED LID