Skip to Main Content
customer-service Help
Elma Ultrasonics

Mild Acid Cleaner, 25L

Elma Ultrasonics Mild Acid Cleaner, 25L Elma Lab Clean S10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$681.01
  • For Use With: Metal, Glass, Ceramic, Plastic
  • Item: Mild Acid Cleaner
  • Size: 25 L
See full product details
This item ships free.
Total: $681.01

Elma Ultrasonics #ELMA LAB CLEAN S10 Specifications

  • For Use With: Metal, Glass, Ceramic, Plastic
  • Item: Mild Acid Cleaner
  • Size: 25 L
  • Case Quantity: 1
  • Dilution Ratio: 0.5 to 1%
  • Shop By: Closeouts
  • Product Type: Mild Acid Cleaner
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Mild Acid Cleaner, Size 25 L

Reviews of Elma Ultrasonics #ELMA LAB CLEAN S10