Skip to Main Content
customer-service Help
Elma Ultrasonics

Ultrasonic Cleaner, 11.9 gal., 240V

Elma Ultrasonics Ultrasonic Cleaner, 11.9 gal., 240V S450H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,679.09
  • Tank Capacity: 11.9 gal
  • Tank Depth: 11 51/64 in
  • Tank Height: 11 3/4 in
See full product details
This item ships free.
Total: $5,679.09

Elma Ultrasonics #S450H Specifications

  • Tank Capacity: 11.9 gal
  • Tank Depth: 11 51/64 in
  • Tank Height: 11 3/4 in
  • Tank Width: 19 3/4 in
  • Timer Style: Digital
  • Timer Range: 1 to 30 min
  • Item: Ultrasonic Cleaner
  • Cleaning Mode: Degas, Heat, Sweep
  • Auto Shutoff: Yes
  • Heated: Yes
  • Includes Timer: Yes
  • Hz: 37
  • Display: Yes
  • Tank Material: Stainless Steel
  • Overall Width: 24 1/4 in
  • Manufacturers Warranty Length: 2 yr
  • Special Features: Drain
  • Overall Height: 18 3/8 in
  • Max. Temp.: 80 Degrees C
  • Voltage: 240
  • Overall Depth: 14 5/8 in
  • Timer: Yes
  • Type: S-Extra Power and 3 Sonic Modes,240V 1-Phase
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Ultrasonic Cleaner, Tank Capacity 11.9 gal, Tank Depth 11 51/64 in, Tank Height 11 3/4 in, Tank Width 19 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 240, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 14 5/8 in, Overall Height 18 3/8 in, Overall Width 24 1/4 in

Reviews of Elma Ultrasonics #S450H