Skip to Main Content
customer-service Help
Elma Ultrasonics

Ultrasonic Cleaner, 2.5 gal.

Elma Ultrasonics Ultrasonic Cleaner, 2.5 gal. S100H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,133.14
  • Tank Capacity: 2.5 gal
  • Tank Depth: 9 13/32 in
  • Tank Height: 5 7/8 in
See full product details
This item ships free.
Total: $2,133.14

Elma Ultrasonics #S100H Specifications

  • Tank Capacity: 2.5 gal
  • Tank Depth: 9 13/32 in
  • Tank Height: 5 7/8 in
  • Tank Width: 11 3/4 in
  • Timer Style: Digital
  • Timer Range: 1 to 30 min
  • Cleaning Mode: Degas, Heat, Sweep
  • Item: Ultrasonic Cleaner
  • Auto Shutoff: Yes
  • Heated: Yes
  • Includes Timer: Yes
  • Voltage: 110/120
  • Overall Height: 10 3/8 in
  • Hz: 37
  • Manufacturers Warranty Length: 2 yr
  • Includes: Cover
  • Special Features: Drain
  • Max. Temp.: 80 Degrees C
  • Overall Width: 14 3/8 in
  • Type: S-Extra Power and 3 Sonic Modes
  • Timer: Yes
  • Overall Depth: 10 7/8 in
  • Display: Yes
  • Tank Material: Stainless Steel
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Ultrasonic Cleaner, Tank Capacity 2.5 gal, Tank Depth 9 13/32 in, Tank Height 5 7/8 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 10 7/8 in, Overall Height 10 3/8 in, Overall Width 14 3/8 in

Reviews of Elma Ultrasonics #S100H