Elmo Rietschle
Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm
Mfr # VC-50
Zoro # G9891655
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$5,046.99
Key Features
- HP 2 hp
- Voltage 200V AC
- Phase 3
- Amps AC 6.7
- Weight 128 lb
Explore More Products
- ELMO RIETSCHLE Vacuum Pump, 3 kW, 16.5" W, 18 in Hg 1028980100-4H
- ELMO RIETSCHLE Vacuum Pump, 177 cfm, 2" Inlet, 29.91 in Hg 1029320400
- ELMO RIETSCHLE Vacuum Pump, 1.5 kW, 16.5" W, 18 in Hg 1028950100-2H
- WELCH Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity 1407K-15
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 DV-6E-250
- NAVAC Industrial Vacuum Pump, 23 CFM, 3 Microns NRD30M
- BACHARACH Refrig Evacuation Pump, 5.0 cfm, 26.3 lb. 2002-0005
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. 15300
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60 DV-6E-250SP
- GAST 30/Skid Vg-065-00-00 Vacuum Generator VG-065-00-00
- NAVAC Recovery Unit, Dual-Cylinder, DC, Digital Display NRDD
- Elmo Rietschle Vacuum Pumps