BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reading Glasses, +1.5, Gray, Polycarbonate

ELVEX| Zoro #: G1297721| Mfr #: RX-200G-1.5

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: polycarbonate
Item: Bifocal Safety Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297721 Mfr #: RX-200G-1.5
Safety Glasses Size: UniversalFrame Material: polycarbonate
Item: Bifocal Safety Reading GlassesLens Color: Gray
Frame Design: WraparoundTemple Color: Gray
Diopter: +1.50UV Protection: 0.999
Standards: ANSI Z87.1-2003X-Ray Detectable: No
Primary Lens Color: GraySeries: Elvex RX
Frame Color: GraySafety Glasses Frame Style: Half-Frame
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Foam Lined: NoVenting: No
Temple Style: BayonetCountry of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Bayonet Temple Style, 0.999 UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87.1-2003, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews