WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bifocal Safety Read Glasses, +2.00, Gray

ELVEX| Zoro #: G0365644| Mfr #: RX-200G-2.0

$9.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Temple Style: Bayonet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0365644 Mfr #: RX-200G-2.0
Frame Design: WraparoundLens Coating: Scratch-Resistant
Temple Style: BayonetDiopter: +2.00
Frame Material: polycarbonateVenting: No
Primary Lens Color: GrayLens Color: Gray
Safety Glasses Frame Style: Half-FrameSeries: 5SY4
Frame Color: GrayX-Ray Detectable: No
Foam Lined: NoTemple Color: Gray
Safety Glasses Size: UniversalStandards: ANSI Z87.1-2003
Lens Material: PolycarbonateUV Protection: 0.999
Item: Bifocal Safety Reading GlassesCountry of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +2.0 Diopter, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Bayonet Temple Style, 0.999 UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87.1-2003, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Product Reviews