Reading Glasses, +2.5, Gray, Polycarbonate

ELVEX| Zoro #: G1380136| Mfr #: RX-200G-2.5

$10.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Frame Design: Wraparound
Lens Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380136 Mfr #: RX-200G-2.5
Frame Material: polycarbonateFrame Design: Wraparound
Lens Material: PolycarbonateStandards: ANSI Z87.1-2003
Frame Color: GrayDiopter: +2.50
Lens Coating: Scratch-ResistantX-Ray Detectable: No
Foam Lined: NoItem: Bifocal Safety Reading Glasses
Venting: NoSafety Glasses Frame Style: Half-Frame
UV Protection: 0.999Temple Color: Gray
Primary Lens Color: GrayLens Color: Gray
Temple Style: Non-AdjustableSafety Glasses Size: Universal
Series: Elvex RXCountry of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +2.5 Diopter, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Nonadjustable Temple Style, 0.999 UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87.1-2003, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews