20% Off 10 Categories We’re here to help! Call (855) 289-9676

Ear Muff, 28dB, Multi-Position, Black/Red

ELVEX | Zoro #: G4752352 | Mfr #: HB-35

$ 10.85 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G4752352 Mfr #: HB-35
Item: Ear Muffs Dielectric: Yes
Earmuff Style: Multi-Position Noise Reduction Rating NRR: 28dB
Standards: ANSI S3.19-1974 Color: Black/Red
Country of Origin (subject to change): Taiwan, Province of China

Description

You can choose over-ear ear muffs or ear plugs depending on the volume and amount of noise. Take a look at the features for Elvex Ear Muffs. Color: Black/Red, Noise Reduction Rating Nrr: 28dB, Earmuff Style: Multi-Position.

Reviews