Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elvex Clear Dust Goggle, Anti-Fog

  • Zoro #: G4960356
  • Mfr #: GG-40C-AF
Elvex Elvex Clear Dust Goggle,  Anti-Fog GG-40C-AF
Elvex Elvex Clear Dust Goggle,  Anti-Fog GG-40C-AF
Elvex Elvex Clear Dust Goggle,  Anti-Fog GG-40C-AF
Elvex Elvex Clear Dust Goggle,  Anti-Fog GG-40C-AF
$6.89
  • Promotion Restriction: Not eligible for promotion
  • Eyewear Frame Style: Full-Frame
  • Safety Glasses Size: Universal
See full product details
Orders over $75 ship free.

Elvex #GG-40C-AF Specifications

  • Zoro #: G4960356
  • Mfr #: GG-40C-AF
Promotion Restriction: Not eligible for promotion Eyewear Frame Style: Full-Frame
Safety Glasses Size: Universal Item: Safety Glasses
Lens Color: Clear Lens Coating: Anti-Fog
Venting: No Metal Detectable: No
Eyewear Size: Universal Primary Lens Color: Clear
Standards: ANSI Z87.1-2010 Eyewear Frame Design: Wraparound
Strap Material: Polycarb stems Frame Material: Polycarbonate
Temple Style: Non-Adjustable X-Ray Dectectable: No
Foam Lined: Yes Temple Color: Black
Frame Color: Black UV Protection: 99.90%
Photochromatic Lens: No Gender: Unisex
Lens Material: Polycarbonate Series: Go-Specs
Polarized Lens: No X-Ray Detectable: No
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The type of safety goggles or eye protection you should wear depends on the hazards in your workplace. Take a look at the features for Elvex Foam lined safety eyewear. Primary Lens Color: Clear, Lens Color: Clear.

Reviews of Elvex #GG-40C-AF