Skip to Main Content
customer-service Help
Elvex

Faceshield Visor, Clear, 8x15-1/2in

Elvex Faceshield Visor, Clear, 8x15-1/2in FS-15PC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.15
  • Item: Faceshield Visor
  • Color: clear
  • Standards: ANSI Z87.1 +
See full product details
Orders over $75 ship free.
Total: $9.15

Elvex #FS-15PC Specifications

  • Item: Faceshield Visor
  • Color: clear
  • Standards: ANSI Z87.1 +
  • Visor Coating: Uncoated
  • Visor Width: 15 1/2 in
  • Dielectric Protection: Yes
  • Visor Material: Polycarbonate
  • For Use With: HG-25 and HG-35 Headgear
  • Visor Color: Clear
  • Material: Polycarbonate
  • Faceshield Visor Item: Replacement Visor
  • Features: Molded
  • Visor Height: 8 in
  • Visor Thickness: 0.078 in
  • Replacement Visor Color: Clear
  • Face Shield Visor Coating: Uncoated
  • Includes No Visor Coatings_Broad: Uncoated
  • Compatible with Brand: Ultimate
  • Includes Anti-Static Visor Coating: No
  • Includes No Visor Coatings: Yes
  • Compatible with Manufacturer Model Number: HG-25, HG-35
  • Includes Scratch-Resistant Visor Coating: No
  • Compatible with Grainger Part Number: 9XC24
  • Provides UV Protection: Yes
  • Includes Anti-Fog Visor Coating: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.07 in, Visor Width 15 1/2 in, Visor Height 8 in, Dielectric Protection Yes, Visor Coating Uncoated, Standards ANSI Z87.1 +

Reviews of Elvex #FS-15PC