Skip to Main Content
customer-service Help
Elvex

Reading Glasses, +1.5, Clear, Polycarbonate

Elvex Reading Glasses, +1.5, Clear, Polycarbonate RX-200-1.5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.30 20% off
$9.04
  • Promotion Restriction: Not eligible for promotion
  • Reader Eyewear Item: Bifocal Safety Reading Glasses
  • Diopter Strength: +1.50
See full product details
Orders over $75 ship free.
Total: $9.04

Elvex #RX-200-1.5 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Reader Eyewear Item: Bifocal Safety Reading Glasses
  • Diopter Strength: +1.50
  • Lens Coating: Scratch-Resistant
  • Lens Color: Clear
  • Eyewear Frame Design: Wraparound
  • Eyewear Venting: Non-Vented
  • Eyewear Frame Style: Half-Frame
  • Eyewear Size: Universal
  • Primary Lens Color: Clear
  • X-Ray Detectable: No
  • Safety Glasses Frame Style: Half-Frame
  • Item: Bifocal Safety Reading Glasses
  • Standards: ANSI Z87.1-2003
  • X-Ray Dectectable: No
  • UV Protection: 0.999
  • Temple Color: Gray
  • Foam Lined: No
  • Frame Color: Gray
  • Safety Glasses Size: Universal
  • Venting: No
  • Lens Material: Polycarbonate
  • Diopter: +1.50
  • Temple Style: Bayonet
  • Frame Material: Polycarbonate
  • Series: Elvex RX
  • Frame Design: Wraparound
  • Arm Tip Type: Bayonet
  • Arm Color: Gray
  • Frame Style: Wraparound
  • Frame Type: Half-Frame
  • Glasses Frame Style: Wraparound with Side Protection
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Bayonet Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size Universal, Series Elvex RX, Foam Lined No

Reviews of Elvex #RX-200-1.5