Elvex
Reading Glasses, +3.0, Clear, Polycarbonate
- Zoro #: G4173617
- Mfr #: RX-200-3.0
Tap to zoom
Hover or click to zoom
$11.21
- Reader Eyewear Item: Bifocal Safety Reading Glasses
- Diopter Strength: +3.00
- Lens Coating: Scratch-Resistant
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.21
Elvex #RX-200-3.0 Specifications
- Zoro #: G4173617
- Mfr #: RX-200-3.0
- Reader Eyewear Item: Bifocal Safety Reading Glasses
- Diopter Strength: +3.00
- Lens Coating: Scratch-Resistant
- Lens Color: Clear
- Eyewear Frame Design: Wraparound
- Eyewear Venting: Non-Vented
- Eyewear Frame Style: Half-Frame
- Eyewear Size: Universal
- Primary Lens Color: Clear
- X-Ray Detectable: No
- Diopter: +3.00
- Foam Lined: No
- Temple Color: Gray
- Venting: No
- Safety Glasses Frame Style: Half-Frame
- Temple Style: Bayonet
- X-Ray Dectectable: No
- Safety Glasses Size: Universal
- Frame Color: Gray
- Frame Design: Wraparound
- Standards: ANSI Z87.1-2003
- Lens Material: Polycarbonate
- Series: Elvex RX
- Frame Material: Polycarbonate
- UV Protection: 0.999
- Item: Bifocal Safety Reading Glasses
- Glasses Frame Style: Wraparound with Side Protection
- Frame Style: Wraparound
- Arm Tip Type: Bayonet
- Arm Color: Gray
- Frame Type: Half-Frame
- Country of Origin (subject to change): Taiwan, Province of China
Description
Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Bayonet Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series RX, Foam Lined No
Reviews of Elvex #RX-200-3.0
Explore more
- ELVEX Reading Glasses, +2.5, Gray, Polycarbonate RX-GG-40G-AF-2.5
- ELVEX Bifocal Safety Reading Glasses, Wraparound Anti-Fog RX-GG-40C-AF-2.5
- ELVEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant RX-401G-1.5
- ELVEX Reading Glasses, +2.0, Clear, Polycarbonate RX-200-2.0
- ELVEX Elvex Safety Glasses RX-350-1.5, Polycarbonate Lens, Anti-Fog RX-350-1.5 CAF
- SELLSTROM Anti-Fog XPS530 Safety Glasses, Clear 2.0x Lens, Black/Yellow Frame S70004
- KLEENGUARD 30-06 Readers Safety Glasses Amber Len +2.5 Diopt BLK Frame 19913
- SENSUAL SMELL Cali Polarized Sunglasses; Black Frames With Smoke Reader Plus 2.50 Lenses SE70788
- KLEENGUARD 30-06 Readers Safety Sunglass CLR +1.5 Diopt BLK Frame 19878
- FLYING FISHERMAN Flying Fisherman 7305BA-200 Cali Polarized Sunglasses; Black Frames With Amber Reader Plus 2.00 Lenses 7305BA-200
- Elvex Eye Protection