15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pool Light Fixture, LED, Concrete Pool

EMAUX| Zoro #: G0482842| Mfr #: 2ZTN3

$192.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482842 Mfr #: 2ZTN3
Voltage: 12VNumber of Lamps: 1
Includes: Light, Lamp, 12-ft. Power CordItem: Pool Light
Pool Type: ConcreteWatts: 6.5
Lamp Type: LEDCountry of Origin (subject to change): China

Product Description

Pool Light Fixture, Lamp Type LED, Includes Light, Lamp, 12-ft. Power Cord, For Use With Concrete Pools, Housing Material Plastic, 6.5 Watts, Pool Light, Pool Type Concrete, Number of Lamps 1, 12V

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.