KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pool Light Fixture, LED, SS, 12V, 1W

EMAUX| Zoro #: G0664964| Mfr #: 2ZTL8

$223.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12V
Item: Pool Light
Includes: Light, SS Niche, Lamp, 12-ft. Power Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664964 Mfr #: 2ZTL8
Voltage: 12VItem: Pool Light
Includes: Light, SS Niche, Lamp, 12-ft. Power CordFor Use With: Concrete Pools
Number of Lamps: 1Housing Material: Stainless Steel
Lamp Type: LedWatts: 1
Pool Type: ConcreteCountry of Origin (subject to change): China

Description

Pool Light, Housing Material Stainless Steel, 12V, 1 Watt, Number of Lamps 1, Lamp Type LED, For Use With Concrete Pools, Conduit Size 3/8 In., Includes Light, SS Niche, Lamp, 12-ft. Power Cord

Reviews