Pool Light Fixture, Stainless Steel, 75W

EMAUX |Zoro #: G1608774|Mfr #: 2ZTJ2

$227.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1608774 Mfr #: 2ZTJ2
Voltage: 12VNumber of Lamps: 1
Includes: Light, SS Niche, Lamp, 12-ft. Power CordItem: Pool Light
Pool Type: ConcreteHousing Material: Stainless Steel
Watts: 75Lamp Type: Incandescent
Country of Origin (subject to change): China

Product Description

Pool Light, Housing Material Stainless Steel, 12V, 75 Watts, Number of Lamps 1, Lamp Type Incandescent, For Use With Concrete Pools, Conduit Size 3/8 In., Includes Light, SS Niche, Lamp, 12-ft. Power Cord

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.