20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pool Light Niche, Incandescent, Plastic

EMAUX| Zoro #: G1791343| Mfr #: 2ZTJ6

$38.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791343 Mfr #: 2ZTJ6
Voltage: -Number of Lamps: -
Includes: -Item: Niche
Pool Type: -Housing Material: Plastic
Lamp Type: -Lamp Watts: -
Hole Size: -Country of Origin (subject to change): China

Product Description

Niche, Housing Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.