Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L Shaped Desk, 70" X 66" X 66.8", Dark Chocolate, Melamine

  • Zoro #: G0730952
  • Mfr #: 60853-79
$826.19
  • Frame Material: Melamine
  • Height: 66.8"
  • Material: Melamine
See full product details
This item ships free.

Embassy #60853-79 Specifications

  • Zoro #: G0730952
  • Mfr #: 60853-79
Frame Material: Melamine Height: 66.8"
Material: Melamine Type: L Shaped Desk
Width: 66" Number of Pedestals: 2
Number of Drawers: 6 Top Material: Melamine
Overall Depth: 70" Series: Embassy
Color: Dark Chocolate Item: Desk,L-Shaped,66",Dark Chocolate
Overall Width: 66" Overall Height: 66.8"
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Whether you're shopping for a desk to fit your home office or to upgrade your workplace station, we have a wide assortment of styles to fit your budget. Here is some additional information about this Desk,L-Shaped,66",Dark Chocolate : WIDTH: 66", COLOR: Dark Chocolate, MATERIAL: Melamine

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Embassy #60853-79