This item is Discontinued.

Emerald Tree-Free Boutique Box 2-Ply Facial Tissue, 95 Tissues/Box, PK36 EMR3200-BJM

Tree-Free Boutique Box 2-Ply Facial Tissue, 95 Tissues/Box, PK36 (Discontinued)

  • Mfr # EMR3200-BJM
  • Zoro # G9205834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMR3200-BJM
Zoro #
G9205834
UPC #
814406010798
Country of Origin
United States

Description

Soft and strong facial tissues that are 70% Tree-Free, BPA Free, Chlorine Free, PFAS Free, and USDA Certified Biobased! What is Tree-Free? EmeraldTM Tree-Free products are transforming agricultural waste and barren land into new revenue streams. Many farmers leave their waste to decompose or are forced to burn and discard the dry pulp residue after it is extracted from their crops. Burning and wasting this valuable material takes time and energy away from farmers and causes local air pollution to increase within the community.Our innovations in Tree-FreeTM material changes all of that! Unlike hardwood trees that take decades to grow to full maturity, EmeraldTM uses rapidly renewable resources like sugarcane bagasse, wheat, and miscanthus, which all grow back in less than one year; making EmeraldTM Farm to Tissue® and Farm to Paper® products a sustainable alternative to traditional paper products.What is BPA Free? Emerald facial Tissue is also BPA free. Bisphenol A (BPA) is a potentially toxic hormone-mimicking chemical used in some plastics and plastic sealants. BPA has also been found in the ink on newspapers and receipts, leading to the presence of BPA in recycled paper products. Emerald Brand Tree-Free products are naturally BPA free! What is chlorine free? Our pulp bleaching process uses Hydrogen Peroxide, a much safer alternative to elemental chlorine gas, making our products Chlorine free. What is FSC Certified? Where we use wood, it is FSC Certified. The Forest stewardship Council ensures the health of the world’s forests for future generations. FSC Chain of Custody Certification traces wood-based products through the supply chain from forest to end-user. What is USDA Biobased? As a USDA Biobased product, this identifies this product as made primarily of biological or agricultural materials. Emerald Tree Free facial tissue is the sustainable alternative to traditional wood-base tissues. Emerald is saving one tree at a time and you can too with our tree free facial tissue. There are many ways you can help create an environmentally sustainable tomorrow. Tree free tissues is just one way you can become part of the solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.