Skip to Main Content
customer-service Help
Emerson

80 Series Thermostats , 4 H 2 C, Hardwired/Battery , 24VAC

Emerson 80 Series Thermostats ,  4 H 2 C,  Hardwired/Battery ,  24VAC 1F85U-42NP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.81
  • Item: 80 Series Thermostats
  • Voltage: 24VAC
  • Stages Heat: 4
See full product details
Orders over $75 ship free.
Total: $66.81

Emerson #1F85U-42NP Specifications

  • Item: 80 Series Thermostats
  • Voltage: 24VAC
  • Stages Heat: 4
  • Mounting Type: Horizontal
  • Color: Gray
  • Control Range: 45 Degrees to 99 Degrees F
  • System Switching: Auto
  • Stages Cool: 2
  • Height: 3 3/4"
  • Width: 6"
  • Dual Transformer Compatible: Yes
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • Display Color: Gray
  • Features: Continuous Backlight
  • Batteries Included: Yes
  • Automatic Changeover: Yes
  • Depth: 1 1/8 in
  • Temporary Program Override: Yes
  • Low Battery Indicator: Yes
  • Temp. Settings per Day: 0
  • Battery Backup: Yes
  • Temperature Limiting: Yes
  • Filter Indicator: No
  • Programmable Fan: No
  • Key Pad Lockout: Yes
  • Terminal Designations: RC, RH, C, W/E, W2, Y, Y2, O/B/6, G, L
  • Agency Compliance: Energy Aware
  • Temporary Temperature Hold: Yes
  • Fan Switching: Auto-On
  • Display Type: Digital
  • Humidification Control: No
  • Standards: Energy Aware
  • Dehumidification Control: No
  • Stages: 4H/2C Conventional, 4H/2C Heat Pump
  • Overall Width: 6 in
  • Minimum Control Temperature: 45 Degrees F
  • Minimum Operating Humidity: 0 %
  • Programming Capability: Non-Programmable
  • Filter Change Reminder: No
  • Number of Heating Stages - Conventional System: 4
  • Maximum Operating Temperature: 150 Degrees F
  • System Settings: Auto
  • Frequency: 50 Hz, 60 Hz
  • Operating Temperature Range: -40 Degrees to 150 Degrees F
  • Application: Heat and Cool
  • Maximum Operating Humidity: 90 %
  • Maximum Control Temperature: 99 Degrees F
  • Minimum Operating Temperature: -40 Degrees F
  • Fan Settings: Auto
  • Backlit Type: Key Press or Continuous with Common Wire
  • Operating Humidity Range: 0% to 90%
  • Thermostat Type: Low Voltage
  • Mounting Direction/Shape: Horizontal
  • Number of Zones: 1
  • Temperature Control Range: 45 Degrees to 99 Degrees F
  • Digit Size: Easy Read
  • System/Fan Settings: Auto/Auto
  • Changeover Type: Automatic
  • Mounting Direction: Horizontal
  • Includes Positive Off: Yes
  • Housing Color: Gray
  • Shape: Rectangle
  • Number of Heating Stages - Heat Pump System: 4
  • Temperature Differential: 0.5 Degrees to 1.2 Degrees F
  • Number of Cooling Stages - Heat Pump System: 2
  • Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
  • Overall Height: 3 3/4 in
  • Millivolt Compatible: Yes
  • Differential Type: Adjustable
  • Housing Material: Plastic
  • Amperage: 2.5 A
  • Electrical Connection Type: Hardwired
  • Overall Depth: 1 1/8 in
  • Number of Cooling Stages - Conventional System: 2
  • Temperature Scale: Fahrenheit/Celsius
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Terminal Designations RC,RH,C,W/E,W2,Y,Y2,O/B/6,G,L, System Switching Auto, Fan Switching Auto-On, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator No, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible Yes, Power Method Hardwired/Battery, Voltage 24V AC

Reviews of Emerson #1F85U-42NP