- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
White-Rodgers
80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # 1F83C-11PR
Zoro # G3713547
$53.39
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Type Horizontal
- Mounting Location Wall
- Color Gray
Customers Also Purchased
- Brand White-Rodgers
-
MFR #
1F83C-11PR
-
Zoro #
G3713547
- UPC # 786710551635
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 6" |
Depth | 1 1/8 in |
Display Size | 4.81 sq in |
Overall Height | 3 3/4 in |
Overall Width | 6 in |
Digit Size | Easy Read |
Overall Depth | 1 1/8 in |
Details
Item | 80 Series Thermostats |
Voltage | 24VAC |
Stages Heat | 1 |
Mounting Type | Horizontal |
Mounting Location | Wall |
Color | Gray |
Control Range | 45 Degrees to 99 Degrees F |
System Switching | Auto-Heat-Cool-Off |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
750mV Compatible | Yes |
Programs per Week | 7 |
Temperature Limiting | Yes |
Programmable Fan | No |
Display Type | LCD, Backlit |
Humidification Control | No |
Low Battery Indicator | Yes |
Temporary Program Override | Yes |
Temp. Settings per Day | 4 |
Standards | NEMA |
Fan Switching | Auto-on |
For Use With | Heating and Cooling |
Terminal Designations | RC, RH, C, W, Y, O/B, G |
WiFi Capability | No |
Dehumidification Control | No |
Temporary Temperature Hold | Yes |
Batteries Included | Yes |
Green Certification or Other Recognition | Energy Aware |
Automatic Changeover | No |
Agency Compliance | Energy Aware |
Display Color | Gray |
Filter Indicator | Yes |
Battery Backup | Yes |
Features | High Contrast Display |
Key Pad Lockout | Yes |
Includes | Mounting Hardware |
Control Type | Push Button |
Stages | 1H/1C Conventional, 1H/1C Heat Pump |
Battery Type | AA Battery |
Temperature Readout | Yes |
Temperature Differential | 0.6 Degrees F, 1.2 Degrees F |
Number of Heating Stages - Conventional System | 1 |
Maximum Control Temperature | 99 Degrees F |
Frequency | 50 Hz, 60 Hz |
Electrical Connection Type | Hardwired |
System/Fan Settings | Cool-Heat/Auto-On |
Compatible System Type | Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux, Hydronic Systems, Millivolt |
Requires C-Wire | Yes |
Application | Heat and Cool |
Minimum Operating Humidity | 0 % |
Enclosure NEMA Rating | NEMA |
Programming Capability | 5-1-1, 5-2, 7 Day |
Application/Stages | Heat and Cool; 1H/1C Conventional, 1H/1C Heat Pump |
Contact Rating | 20 to 30V AC |
Includes Batteries | Yes |
Minimum Operating Temperature | 32 Degrees F |
Filter Change Reminder | Yes |
Differential Heat | 0.5 Degrees F, 0.75 Degrees F, 1.9 Degrees F |
Sensor Location | Remote |
Fan Settings | Auto-On |
Operating Humidity Range | 0% to 90% RH |
Housing Color | Gray |
Changeover Type | Manual |
Number of Heating Stages - Heat Pump System | 1 |
Temperature Scale | Fahrenheit/Celsius |
Mounting Direction/Shape | Horizontal |
Smart Connectivity | No Connectivity |
Operating Temperature Range | 32 Degrees to 105 Degrees F |
Temperature Sensitivity | +/-1 Degrees F |
Differential Type | Adjustable |
Backlit Type | Touch Activated or Continuous with Common Wire |
Number of Cooling Stages - Conventional System | 1 |
Backlit Screen | Yes |
Minimum Control Temperature | 45 Degrees F |
Maximum Operating Temperature | 105 Degrees F |
Temperature settings per day | 0, 4 |
Maximum Operating Humidity | 90 % |
System Settings | Cool-Heat |
Shape | Rectangle |
Mounting Direction | Horizontal |
Number of Cooling Stages - Heat Pump System | 1 |
Differential Cool | 0.9 Degrees F, 1.2 Degrees F, 1.7 Degrees F |
Millivolt Compatible | Yes |
Includes Positive Off | Yes |
Backlit Screen Color | Gray |
Number of Zones | 1 |
Temperature Control Range | 45 Degrees to 99 Degrees F |
Thermostat Type | Low Voltage |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations C, G, O/B, RC, RH, W, Y, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4.81 sq in, Display Type Digital, Display Color Gray, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes
Explore More Products
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC 1F95-1277
- WHITE-RODGERS 1F86-344 24V/Millivolt Single 1F86-344
- WHITE-RODGERS 1F80-0224 24V/Millivolt Low Cost 1F80-0224
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC 1F95-1280
- WHITE-RODGERS 7 Day, 5-1-1 Day Programmable or Non-Programmable Programs, Battery|Hardwire|Power Sharing, 24V AC 1F95-0680
- WHITE-RODGERS Classic 80 Series Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC 1F86-344
- WHITE-RODGERS 1HT/1CL CONV NON-PROG TSTAT 1F83C-11NP
- WHITE-RODGERS 24v 1H1C SnapAction Horizontal 1F56N-444
- WHITE-RODGERS 40/85F LineV HtgTstat, NoThrmtr 1A65-641
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat 1F79-111
- LUX Low Voltage Thermostat, 7 Programs, 2 H 3 C, Wall Mount, 24V, AA-Lithium, Micro-USB, Power Bridge GEOX-WH-005
- White-Rodgers Low Voltage Thermostats