Skip to Main Content
customer-service Help
Emerson

80 Series Thermostats , 7 Programs, 4 H 2 C, Wall Mount, 24VAC

Emerson 80 Series Thermostats ,  7 Programs,  4 H 2 C,  Wall Mount,  24VAC 1F85U-42PR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.00
  • Item: 80 Series Thermostats
  • Voltage: 24VAC
  • Stages Heat: 4
See full product details
Orders over $75 ship free.
Total: $74.00

Emerson #1F85U-42PR Specifications

  • Item: 80 Series Thermostats
  • Voltage: 24VAC
  • Stages Heat: 4
  • Mounting Type: Horizontal
  • Mounting Location: Wall
  • Color: Gray
  • Control Range: 45 Degrees to 99 Degrees F
  • System Switching: Auto-Heat-Cool-Off
  • Stages Cool: 2
  • Height: 3 3/4"
  • Width: 6"
  • Dual Transformer Compatible: Yes
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • Agency Compliance: Energy Aware
  • Programs per Week: 7
  • WiFi Capability: No
  • Dehumidification Control: No
  • For Use With: Heating and Cooling
  • Programmable Fan: No
  • Display Color: Gray
  • Display Type: LCD, Backlit
  • Filter Indicator: Yes
  • Green Certification or Other Recognition: Energy Aware
  • Fan Switching: Auto-on
  • Battery Backup: Yes
  • Humidification Control: No
  • Standards: NEMA
  • Depth: 1 1/8 in
  • Temporary Temperature Hold: Yes
  • Low Battery Indicator: Yes
  • Temperature Limiting: Yes
  • Key Pad Lockout: Yes
  • Temporary Program Override: Yes
  • Batteries Included: Yes
  • Display Size: 4.81 sq in
  • Features: High Contrast Display
  • Terminal Designations: RC, RH, C, W/E, W2, Y, Y2, O/B/6, G, L
  • Automatic Changeover: Yes
  • Temp. Settings per Day: 4
  • Stages: 2H/2C Conventional, 4H/2C Heat Pump
  • System/Fan Settings: Auto-Cool-Heat-Off/Auto-On
  • Temperature Control Range: 45 Degrees to 99 Degrees F
  • Temperature settings per day: 0, 2, 4
  • Maximum Operating Temperature: 105 Degrees F
  • Electrical Connection Type: Hardwired
  • Battery Type: AA Battery
  • Minimum Control Temperature: 45 Degrees F
  • Maximum Operating Humidity: 90 %
  • Temperature Sensitivity: +/-1 Degrees F
  • Maximum Control Temperature: 99 Degrees F
  • Mounting Direction/Shape: Horizontal
  • Temperature Readout: Yes
  • Temperature Scale: Fahrenheit/Celsius
  • Operating Humidity Range: 0% to 90% RH
  • Overall Depth: 1 1/8 in
  • Contact Rating: 20 to 30V AC
  • Smart Connectivity: No Connectivity
  • Includes Positive Off: Yes
  • Minimum Operating Temperature: 32 Degrees F
  • Operating Temperature Range: 32 Degrees to 105 Degrees F
  • Frequency: 50 Hz, 60 Hz
  • Shape: Rectangle
  • Filter Change Reminder: Yes
  • Digit Size: Easy Read
  • Fan Settings: Auto-On
  • Differential Type: Adjustable
  • Application: Heat and Cool
  • Number of Heating Stages - Conventional System: 2
  • Sensor Location: Remote
  • Backlit Type: Touch Activated or Continuous with Common Wire
  • Thermostat Type: Low Voltage
  • Number of Cooling Stages - Heat Pump System: 2
  • Mounting Direction: Horizontal
  • Differential Cool: 0.9 Degrees F, 1.2 Degrees F, 1.7 Degrees F
  • Minimum Operating Humidity: 0 %
  • Overall Width: 6 in
  • Backlit Screen Color: Gray
  • Requires C-Wire: Yes
  • Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Hydronic Systems, Millivolt
  • Changeover Type: Automatic
  • Number of Cooling Stages - Conventional System: 2
  • Number of Heating Stages - Heat Pump System: 4
  • Millivolt Compatible: Yes
  • Number of Zones: 1
  • Backlit Screen: Yes
  • Application/Stages: Heat and Cool; 2H/2C Conventional, 4H/2C Heat Pump
  • Programming Capability: 5-1-1, 5-2, 7 Day
  • Temperature Differential: 0.6 Degrees F, 1.2 Degrees F
  • Includes Batteries: Yes
  • System Settings: Auto-Cool-Heat-Off
  • Housing Color: Gray
  • Overall Height: 3 3/4 in
  • Differential Heat: 0.5 Degrees F, 0.75 Degrees F, 1.9 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations RC, RH, C, W/E, W2 , Y, Y2, O/B/6, G, L, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4.81 sq in, Display Type LCD, Backlit, Display Color Gray, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes

Reviews of Emerson #1F85U-42PR