Emerson
Classic 80 Series Thermostats, 5-1-1 Programs, 2 H 1 C, Electrical Box Mount, Hardwired, 24VAC
- Zoro #: G4708706
- Mfr #: 1F82-261
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.34
Emerson #1F82-261 Specifications
- Zoro #: G4708706
- Mfr #: 1F82-261
- Item: Classic 80 Series Thermostats
- Voltage: 24VAC
- Stages Heat: 2
- Mounting Type: Horizontal
- Mounting Location: Electrical Box
- Color: White
- Control Range: 45 Degrees to 99 Degrees F
- System Switching: Heat-Cool-Off-Emergency
- Stages Cool: 1
- Height: 3 3/4"
- Width: 6"
- Dual Transformer Compatible: No
- Power Method: Hardwired
- 750mV Compatible: No
- Programs per Week: 5-1-1
- Depth: 1 1/4 in
- Key Pad Lockout: No
- Programmable Fan: No
- Temp. Settings per Day: 4
- Features: Batteries not Required, Keypad Programming, Lighted Keypad
- WiFi Capability: No
- Fan Switching: Auto-on
- Remote Sensing Capability: No
- Humidification Control: No
- Display Size: 1.8 sq in
- Display Type: LCD, Backlit
- For Use With: Heat pump
- Low Battery Indicator: No
- Terminal Designations: R, C, Y, W2, G, O/B, E, L
- Temporary Program Override: Yes
- Filter Indicator: Yes
- Battery Backup: Yes
- Temporary Temperature Hold: Yes
- Dehumidification Control: No
- Stages: 2H/2C Conventional
- System Settings: Cool-Emergency Heat-Heat-Off
- Frequency: 50 Hz, 60 Hz
- Maximum Control Temperature: 99 Degrees F
- Temperature Readout: Yes
- Number of Zones: 1
- Smart Connectivity: No Connectivity
- Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
- Number of Cooling Stages - Conventional System: 0
- Includes Positive Off: Yes
- Minimum Operating Humidity: 0 %
- Thermostat Type: Low Voltage
- Backlit Screen: Yes
- Operating Temperature Range: 32 Degrees to 105 Degrees F
- Differential Cool: 1.2 Degrees F
- Overall Height: 3 7/8 in
- Mounting Direction: Horizontal
- Minimum Operating Temperature: 32 Degrees F
- Number of Heating Stages - Heat Pump System: 2
- Minimum Control Temperature: 45 Degrees F
- Fan Settings: Auto-On
- Contact Rating: 20 to 30V AC
- Maximum Operating Temperature: 105 Degrees F
- Temperature Differential: 0.6 Degrees F, 1.2 Degrees F
- Shape: Rectangle
- Mounting Direction/Shape: Horizontal
- Housing Color: White
- Temperature settings per day: 4
- Overall Width: 6 in
- Millivolt Compatible: No
- Maximum Operating Humidity: 90 %
- Number of Heating Stages - Conventional System: 0
- Overall Depth: 1 3/16 in
- Differential Type: Adjustable
- Temperature Control Range: 45 Degrees to 99 Degrees F
- Digit Size: Standard
- Operating Humidity Range: 0% to 90% RH
- Differential Heat: 0.6 Degrees F, 1.5 Degrees F
- Includes Batteries: No
- Application/Stages: Heat and Cool; 2H/1C Heat Pump
- System/Fan Settings: Cool-Emergency Heat-Heat-Off/Auto-On
- Electrical Connection Type: Hardwired
- Temperature Sensitivity: +/-1 Degrees F
- Application: Heat and Cool
- Changeover Type: Manual
- Temperature Scale: Fahrenheit/Celsius
- Filter Change Reminder: No
- Number of Cooling Stages - Heat Pump System: 1
- Programming Capability: 5-1-1
- Country of Origin (subject to change): China
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations R, C, Y, W2, G, O/B, E, L, WiFi Capability No, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 1.8 sq in, Display Type LCD, Backlit, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Filter Indicator Yes, Battery Backup Yes, Low Battery Indicator No
Reviews of Emerson #1F82-261
Explore more
- Emerson Sensi Wifi Thermostat ST75
- Emerson Classic 80 Series Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC 1F86-344
- Emerson 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC 1F83C-11PR
- Emerson Thermostat, 1 H 1 C, Battery, 24VAC 1E78-144
- Emerson 80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC 1F83H-21PR
- Emerson Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC 1F97-1277
- Emerson Blue Series 2 Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC 1F86EZ-0251
- Emerson 80 Series Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC 1F83H-21NP
- B & K Thrmstat Wifi Dgtl Manul RTH6580WF1001W1
- Honeywell Humidistat Low Volt H8908B1002
- Perfect Aire Wired Control Wall Thermostat, LCD Screen, Wall Mount 2PAMS-WIRE-CON
- Emerson Low Voltage Thermostats