DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Thermostat, 50 to 90 Degrees F

EMERSON| Zoro #: G1533533| Mfr #: 1C20-101

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Range: 50 Degrees to 90 Degrees F
Features: Mercury Free
System Switching: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533533 Mfr #: 1C20-101
Control Range: 50 Degrees to 90 Degrees FFeatures: Mercury Free
System Switching: NoFor Use With: Gas, oil
Dual Transformer Compatible: NoFan Switching: No
Depth: 1-1/2"750mV Compatible: Yes
Footnotes: 4"Voltage: 24VAC
Power Method: HardwiredAutomatic Changeover: No
Color: WhiteWidth: 2-7/8"
Terminal Designations: R, WHeight: 3-3/4"
Item: Low Voltage ThermostatMounting: Vertical
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24VAC, 750mV Compatible Yes, Mounting Vertical, Height 3-3/4 In., Width 2-7/8 In., Depth 1-1/2 In., Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil

Reviews