Thermostat, 50 to 90 Degrees F

EMERSON| Zoro #: G0953933| Mfr #: 1E50N-301

$26.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/4"
Voltage: 24VAC
Includes: Heat Only Back Plate, Off-Heat Subbase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953933 Mfr #: 1E50N-301
Width: 3-1/4"Voltage: 24VAC
Includes: Heat Only Back Plate, Off-Heat SubbaseColor: White
Automatic Changeover: NoMounting: Vertical
Dual Transformer Compatible: No750mV Compatible: Yes
Fan Switching: NoTerminal Designations: R, W
Item: Low Voltage ThermostatFeatures: Mercury Free
Depth: 1-5/8"Height: 4-1/2"
For Use With: MillivoltControl Range: 50 Degrees to 90 Degrees F
System Switching: Heat-OffPower Method: Hardwired
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Terminal Designations RH, W, System Switching Heat-Off, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24VAC, 750mV Compatible Yes, Mounting Vertical, Height 4-1/2 In., Width 3-1/4 In., Depth 1-5/8 In., Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Millivolt, Includes Heat Only Back Plate, Off-Heat Subbase

Reviews