KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermostat, 5-1-1 Day Programmable, Stages 1 Heat/1 Cool

EMERSON| Zoro #: G0527012| Mfr #: 1F80-0261

$47.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System Switching: Heat-Cool-Off
Low Battery Indicator: YES
Item: Low Voltage Thermostat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527012 Mfr #: 1F80-0261
System Switching: Heat-Cool-OffLow Battery Indicator: YES
Item: Low Voltage ThermostatDisplay Color: Blue
Programs per Week: 5-1-1Key Pad Lockout: No
Fan Switching: Auto-OnDisplay Type: Backlit
Stages Heat: 1Terminal Designations: R, C, Y, W, G, O/B
Control Range: 45 Degrees to 90 Degrees FDepth: 1-1/2"
750mV Compatible: YesTemporary Temperature Hold: Yes
Height: 3-3/4"Temporary Program Override: Yes
Width: 4-3/4"Color: White
Includes: 2 AA BatteriesMounting Type: Horizontal
Temperature Limiting: NoTemp. Settings per Day: 4
Remote Sensing Capability: NoDual Transformer Compatible: Yes
For Use With: Heating and Cooling, Single Stage Gas, Oil, Electric, Single Stage Heat Pump, MillivoltVoltage: 24VAC
Power Method: Hardwired/BatteryHumidification Control: No
Programmable Fan: NoBattery Backup: Yes
Display Size: 2 sq. in.Filter Indicator: Yes
Dehumidification Control: NoBatteries Included: Yes
Footnotes: 3, 4Automatic Changeover: No
Stages Cool: 1Features: Blue Screen
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations R, C, Y, W, G, O/B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 2 sq. in., Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes

Reviews