Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Thermostat, 5-1-1 Day Programmable, Stages 1 Heat/1 Cool

EMERSON| Zoro #: G1855515| Mfr #: 1F80-361

$46.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Range: 45 Degrees to 90 Degrees FBattery Backup: YesStages Cool: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855515 Mfr #: 1F80-361
Control Range: 45 Degrees to 90 Degrees FBattery Backup: Yes
Stages Cool: 1Footnotes: 3, 4
For Use With: Heat, Cool SystemsPrograms per Week: 5-1-1
Display Size: 2.2 sq. in.Dual Transformer Compatible: Yes
Depth: 1-1/4"Key Pad Lockout: No
Voltage: 24VACRemote Sensing Capability: No
Stages Heat: 1Color: White
Item: Low Voltage ThermostatBatteries Included: Yes
Height: 3-3/4"Terminal Designations: RH, RC, C, Y, W, G, O, B
System Switching: Heat-Cool-OffIncludes: 2 AA Batteries
Display Type: BacklitWidth: 6"
Humidification Control: NoPower Method: Hardwired/Battery
Temp. Settings per Day: 4Programmable Fan: No
Fan Switching: Auto-on750mV Compatible: Yes
Temporary Program Override: YesLow Battery Indicator: Yes
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations RH, RC, C, Y, W, G, O, B, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 2.2 sq. in., Display Type Backlit, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes

Reviews