KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermostat, Stages 2 Heat/1 Cool

EMERSON| Zoro #: G2123624| Mfr #: 1F89-211

$43.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Display: Digital Backlit
Humidification Control: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123624 Mfr #: 1F89-211
Width: 6"Display: Digital Backlit
Humidification Control: NoControl Range: 45 Degrees to 90 Degrees F
Includes: Lighted Display, Filter IndicatorColor: White
Power Method: HardwiredProgrammable Fan: No
Dual Transformer Compatible: No750mV Compatible: No
Fan Switching: Auto-OnItem: Low Voltage Thermostat
Terminal Designations: R,C,Y,W2,G,O/B,E,LFeatures: Compressor Short Cycle Protection, Batteries not Required, Lighted Display
Depth: 1-1/4"Mounting Type: Horizontal
Height: 3-3/4"System Switching: Heat-Cool-Off-Emergency
Stages Heat: 2Stages Cool: 1
Filter Indicator: YesCountry of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,W2,G,O/B,E,L, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Digital Backlit, Programmable Fan No, Humidification Control No, Filter Indicator Yes, Dual Transformer Compatible No, Power Method Hardwired, 750mV Compatible No, Height 3-3/4 In., Width 6 In., Depth 1-1/4 In., Mounting Type Horizontal, Color White, Control Range 45 Degrees to 90 Degrees F

Reviews